
Plow Bolt, 3/8"-16 Thrd Sz, 1-1/2" L, Steel, Zinc Plated, 850 PK
Mfr # 3724BP
Zoro # G9682016
product price: $305.99
/pk 850, $0.36/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Plow Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3724BP
Zoro #
G9682016
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Fastener Length
1-1/2"
Details
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Plow Bolt
Material Grade/Class
Grade 5
Thread Type
Coarse
Fastener Industry Standards
ASME B18.9, SAE J429
Item
Plow Bolts
Tensile Strength (PSI)
120,000 psi
Description
Bulk Plow Bolts,3/8-16X1 1/2 BOL,Package Quantity 850
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.