
Plow Bolt, 3/8"-16 Thrd Sz, 1-1/4" L, Steel, Plain, 300 PK
Mfr # 3720BP5P
Zoro # G9682287
product price: $103.99
/pk 300, $0.35/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
3/8"-16
Material
Steel
Finish
Plain
Plow Bolt Type
Plow Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3720BP5P
Zoro #
G9682287
UPC #
-
Country of Origin
Canada
Dimensions
Thread Size
3/8"-16
Fastener Length
1-1/4"
Details
System of Measurement
Inch
Material
Steel
Finish
Plain
Plow Bolt Type
Plow Bolt
Material Grade/Class
Grade 5
Thread Type
Coarse
Fastener Industry Standards
ASME B18.9, SAE J429
Tensile Strength (PSI)
120,000 psi
Item
Plow Bolts
Description
3/8-16X1 1/4 Grade 5 Plow Bolt With Number 3 Head Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.