
Plow Bolt, 3/8"-16 Thrd Sz, 1" L, Steel, Zinc Plated, 1200 PK
Mfr # 3716BP
Zoro # G9682007
product price: $355.99
/pk 1200, $0.30/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Plow Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3716BP
Zoro #
G9682007
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Fastener Length
1"
Details
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Plow Bolt
Material Grade/Class
Grade 5
Thread Type
Coarse
Item
Plow Bolts
Tensile Strength (PSI)
120,000 psi
Fastener Industry Standards
ASME B18.9, SAE J429
Description
Bulk Plow Bolts,3/8-16X1 BOLT P,Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.