
Plow Bolt, 7/16"-14 Thrd Sz, 1-1/2" L, Steel, Zinc Plated, 600 PK
Mfr # 4324BP
Zoro # G9682138
product price:Â $417.99
/pk 600, $0.70/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
7/16"-14
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Plow Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4324BP
Zoro #
G9682138
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
7/16"-14
Fastener Length
1-1/2"
Details
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Plow Bolt
Material Grade/Class
Grade 5
Thread Type
Coarse
Tensile Strength (PSI)
120,000 psi
Item
Plow Bolts
Fastener Industry Standards
ASME B18.9, SAE J429
Description
Bulk Plow Bolts,7/16-14X1 1/2 BO,Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.