
Plow Bolt, 7/16"-14 Thrd Sz, 2-1/2" L, Steel, Zinc Plated, 375 PK
Mfr # 4340BP
Zoro # G9682059
product price: $355.99
/pk 375, $0.95/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
7/16"-14
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Plow Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4340BP
Zoro #
G9682059
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
7/16"-14
Fastener Length
2-1/2"
Details
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Plow Bolt
Material Grade/Class
Grade 5
Thread Type
Coarse
Item
Plow Bolts
Tensile Strength (PSI)
120,000 psi
Fastener Industry Standards
ASME B18.9, SAE J429
Description
7/16-14X2 1/2 Grade 5 Plow Bolt With Number 3 Head Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.