This item is Discontinued.

Zoro Select Bucket Tooth Plow Bolt, 1"-8 Thrd Sz, 6 1/2 in L, Countersunk Head, Steel, Black Oxide 1CGE8

Bucket Tooth Plow Bolt, 1"-8 Thrd Sz, 6 1/2 in L, Countersunk Head, Steel, Black Oxide (Discontinued)

  • Mfr # 1CGE8
  • Zoro # G3308365
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1CGE8
Zoro #
G3308365
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
6 1/2 in
Key Width
0.19 in
Head Height
39/64 in
Key Height
15/32 in
Head Dia.
1.634 in
Overall Length
6 1/2 in
Embedded Head and Neck Height
39/64 in
Head Width
1 in
Embedded Length
6 1/2 in
Minimum Thread Length
2 1/4 in
Screw Size
1"-8
Thread Size
1"-8

Details

System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Plow Bolt Type
Bucket Tooth Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
Coarse
Head Style
Countersunk
Head Angle (Deg.)
60
Tensile Strength (PSI)
SAE J 429
Meets/Exceeds
SAE J 429
Head Type
#7 with Locking Key
Item
Plow Bolt
Fastener Industry Standards
SAE J-429
Thread Pitch
1"-8
Tensile Strength
150,000 psi
Neck Type
Key-Locking
Maximum Head Angle
60 Degrees
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Material Quality Standard
SAE J429
Thread Style
Partially Threaded
Rockwell Hardness
HRC33
Dimensional Standards
ASME B18.9
Standards
ASME B18.9 SAE J429
Thread Style
Partially Threaded
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Material Type
Steel
Head Shape
Round
Finish Type
Black Oxide
Drive Type
No Drive

Description

Inch, Plow Bolt, #7 with Locking Key Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 1 In.-8, Fastener Length 6 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Style Countersunk, Head Dia. 1.634 in, Head Height 39/64 in, Head Angle (Deg.) 60, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.