Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 4 in L, Flat Head, Alloy Steel, Plain, 5 PK

  • Mfr # 1CFX7

  • Zoro # G3214136


product price:  $8.99
/pk 5, $1.80/ea

Key Features

System of Measurement
Inch
Thread Size
3/4"-10
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1CFX7
Zoro #
G3214136
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
4 in
Head Dia.
1.2 in
Head Height
37/64 in
Square Width
0.765 in
Key Height
37/64 in
Embedded Head and Neck Height
37/64 in
Head Width
3/4 in
Overall Length
4 in
Neck Width
49/64 in
Minimum Thread Length
1 3/4 in
Embedded Length
4 in
Screw Size
3/4 in
Maximum Head Height
37/64 in
Maximum Head Width
3/4 in

Details

System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Head Angle (Deg.)
80
Item
Plow Bolt
Fastener Industry Standards
SAE J-429
Head Type
#3 Dome
Tensile Strength (PSI)
SAE J 429
Meets/Exceeds
SAE J 429
Pack Size
Small Pack
Thread Pitch
3/4"-10
Rockwell Hardness
HRC33
Standards
ASME B18.9 SAE J429
Maximum Head Angle
80 Degrees
Tensile Strength
150,000 psi
Dimensional Standards
ASME B18.9
Globally Sourced
Globally Sourced
Material Quality Standard
SAE J429
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#3 Dome
Neck Type
Square

Description

Inch, Plow Bolt, #3 Dome Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 3/4 In.-10, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 1.2 in, Head Height 37/64 in, Head Angle (Deg.) 80, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products