Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 3/4 in L, Flat Head, Carbon Steel, Plain, 10 PK

  • Mfr # 1CFN5

  • Zoro # G3048263


product price:  $9.39
/pk 10, $0.94/ea

Key Features

System of Measurement
Inch
Thread Size
5/8"-11
Material
Carbon Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1CFN5
Zoro #
G3048263
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
3 3/4 in
Head Height
33/64 in
Square Width
0.64 in
Head Dia.
1.044 in
Key Height
33/64 in
Embedded Length
3 3/4 in
Head Width
5/8 in
Screw Size
5/8 in
Embedded Head and Neck Height
33/64 in
Neck Width
41/64 in
Minimum Thread Length
1 1/2 in
Overall Length
3 3/4 in
Maximum Head Width
5/8 in
Maximum Head Height
33/64 in

Details

System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 5
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Item
Plow Bolt
Head Type
#3 Dome
Head Angle (Deg.)
80
Tensile Strength (PSI)
SAE J 429
Meets/Exceeds
SAE J 429
Fastener Industry Standards
SAE J-429
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.9
Thread Style
Partially Threaded
Tensile Strength
120,000 psi
Standards
ASME B18.9 SAE J429
Pack Size
Small Pack
Maximum Head Angle
80 Degrees
Globally Sourced
Globally Sourced
Rockwell Hardness
HRC25
Thread Pitch
5/8"-11
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Neck Type
Square
Type
#3 Dome

Description

Inch, Plow Bolt, #3 Dome Head Type, Carbon Steel, Material Grade Grade 5, Plain Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 3 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 1.044 in, Head Height 33/64 in, Head Angle (Deg.) 80, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products