Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 2 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK

  • Mfr # 1CFY6

  • Zoro # G3259155


product price:  $14.59
/pk 5, $2.92/ea

Key Features

System of Measurement
Inch
Thread Size
7/8"-9
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1CFY6
Zoro #
G3259155
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Fastener Length
2 1/2 in
Head Height
21/32 in
Square Width
0.906 in
Head Dia.
1.409 in
Key Height
21/32 in
Head Width
7/8 in
Embedded Head and Neck Height
21/32 in
Overall Length
2 1/2 in
Neck Width
29/32 in
Embedded Length
2 1/2 in
Screw Size
7/8 in
Maximum Head Width
7/8 in
Maximum Head Height
21/32 in

Details

System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Tensile Strength (PSI)
SAE J 429
Meets/Exceeds
SAE J 429
Head Angle (Deg.)
80
Fastener Industry Standards
SAE J-429
Item
Plow Bolt
Head Type
#3 Dome
Thread Style
Fully Threaded
Maximum Head Angle
80 Degrees
Pack Size
Small Pack
Rockwell Hardness
HRC33
Standards
ASME B18.9 SAE J429
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.9
Thread Pitch
7/8"-9
Tensile Strength
150,000 psi
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#3 Dome
Neck Type
Square

Description

Inch, Plow Bolt, #3 Dome Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 7/8 In.-9, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 1.409 in, Head Height 21/32 in, Head Angle (Deg.) 80, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products