Shop ZORO SELECT

Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 5 PK

  • Mfr # 1CFY8

  • Zoro # G2747963


product price:  $14.19
/pk 5, $2.84/ea

Key Features

System of Measurement
Inch
Thread Size
7/8"-9
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1CFY8
Zoro #
G2747963
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Fastener Length
3 in
Head Height
21/32 in
Square Width
0.906 in
Head Dia.
1.409 in
Key Height
21/32 in
Embedded Length
3 in
Neck Width
29/32 in
Head Width
7/8 in
Overall Length
3 in
Embedded Head and Neck Height
21/32 in
Screw Size
7/8 in
Maximum Head Width
7/8 in
Maximum Head Height
21/32 in

Details

System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Item
Plow Bolt
Tensile Strength (PSI)
SAE J 429
Fastener Industry Standards
SAE J-429
Head Angle (Deg.)
80
Head Type
#3 Dome
Meets/Exceeds
SAE J 429
Rockwell Hardness
HRC33
Maximum Head Angle
80 Degrees
Pack Size
Small Pack
Thread Style
Fully Threaded
Tensile Strength
150,000 psi
Thread Pitch
7/8"-9
Dimensional Standards
ASME B18.9
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Standards
ASME B18.9 SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#3 Dome
Neck Type
Square

Description

Inch, Plow Bolt, #3 Dome Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 7/8 In.-9, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 1.409 in, Head Height 21/32 in, Head Angle (Deg.) 80, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.