This item is Discontinued.

Zoro Select Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 4 in L, Countersunk Head, Steel, Black Oxide, 5 PK 1CFZ3

Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 4 in L, Countersunk Head, Steel, Black Oxide, 5 PK (Discontinued)

  • Mfr # 1CFZ3
  • Zoro # G2489724
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1CFZ3
Zoro #
G2489724
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Fastener Length
4 in
Square Width
0.906 in
Head Height
21/32 in
Head Dia.
1.409 in
Key Height
21/32 in
Screw Size
7/8"-9
Embedded Head and Neck Height
21/32 in
Head Width
7/8 in
Embedded Length
4 in
Overall Length
4 in
Minimum Thread Length
2 in

Details

System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
Coarse
Head Style
Countersunk
Meets/Exceeds
SAE J 429
Item
Plow Bolt
Head Angle (Deg.)
80
Head Type
#3 Dome
Fastener Industry Standards
SAE J-429
Tensile Strength (PSI)
SAE J 429
Rockwell Hardness
HRC33
Dimensional Standards
ASME B18.9
Globally Sourced
Globally Sourced
Material Quality Standard
SAE J429
Tensile Strength
150,000 psi
Maximum Head Angle
80 Degrees
Thread Pitch
7/8"-9
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Finish Type
Black Oxide
Head Shape
Round
Material Type
Steel
Standards
ASME B18.9 SAE J429

Description

Inch, Plow Bolt, #3 Dome Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 7/8 In.-9, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Style Countersunk, Head Dia. 1.409 in, Head Height 21/32 in, Head Angle (Deg.) 80, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.