Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Zinc Plated, 160 PK (Discontinued)
- Mfr # B01037.050.0200
- Zoro # G2522016
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B01037.050.0200
Zoro #
G2522016
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-13
Fastener Length
2 in
Head Dia.
0.945 in
Square Width
0.5 in
Head Height
27/64 in
Head Width
1/2 in
Overall Length
2 in
Embedded Head and Neck Height
27/64 in
Embedded Length
2 in
Neck Width
1/2 in
Screw Size
1/2 in
Minimum Thread Length
1 1/4 in
Maximum Head Height
27/64 in
Maximum Head Width
1/2 in
Description
Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Zinc Plated Fastener Finish, Dia./Thread Size 1/2 In.-13, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.9, Head Dia. 0.945 in, Head Height 27/64 in, Head Angle (Deg.) 80 to 82, Package Quantity 160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.