Shop ZORO SELECT

Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 3 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK

  • Mfr # U01037.050.0350

  • Zoro # G3371532


product price: 
$
13.75
/pk 10, $1.38/ea

Key Features

System of Measurement
Inch
Thread Size
1/2"-13
Material
Carbon Steel
Finish
Zinc Plated
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U01037.050.0350
Zoro #
G3371532
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 5
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Head Angle (Deg.)
80
Head Type
#3 Flat
Item
Plow Bolt
Meets/Exceeds
SAE J 429
Fastener Industry Standards
SAE J-429
Tensile Strength (PSI)
SAE J 429
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.9
Maximum Head Angle
80 Degrees
Pack Size
Small Pack
Standards
ASME B18.9 SAE J429
Globally Sourced
Globally Sourced
Thread Pitch
1/2"-13
Tensile Strength
120,000 psi
Rockwell Hardness
HRC25
Material Quality Standard
SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#3 Flat

Description

Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Zinc Plated Fastener Finish, Dia./Thread Size 1/2 In.-13, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 0.945 in, Head Height 27/64 in, Head Angle (Deg.) 80, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products