Shop ZORO SELECT

Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Zinc Plated, 25 PK

  • Mfr # U01037.037.0175

  • Zoro # G2521648


product price: 
$
9.19
/pk of 25, $0.37/ea

Key Features

System of Measurement
Inch
Thread Size
3/8"-16
Material
Carbon Steel
Finish
Zinc Plated
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U01037.037.0175
Zoro #
G2521648
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 5
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Item
Plow Bolt
Meets/Exceeds
ASME B18.9
Fastener Industry Standards
ASME B18.9
Head Angle (Deg.)
80 to 82
Head Type
#3 Flat
Material Quality Standard
SAE J429
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.9
Tensile Strength
120,000 psi
Neck Type
Square
Standards
ASME B18.9 SAE J429
Thread Pitch
3/8"-16
Thread Fit
2A
Maximum Head Angle
82 Degrees
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#3 Flat

Description

Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Zinc Plated Fastener Finish, Dia./Thread Size 3/8 In.-16, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.9, Head Dia. 0.708 in, Head Height 5/16 in, Head Angle (Deg.) 80 to 82, Package Quantity 25

Ratings & reviews

Explore more products