Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 25 PK

  • Mfr # 1CFD8

  • Zoro # G3001494


product price:  $6.75
/pk 25, $0.27/ea

Key Features

System of Measurement
Inch
Thread Size
3/8"-16
Material
Carbon Steel
Finish
Zinc Plated
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1CFD8
Zoro #
G3001494
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
2 1/4 in
Head Height
5/16 in
Head Dia.
0.708 in
Square Width
0.387 in
Key Height
5/16 in
Embedded Length
2 1/4 in
Embedded Head and Neck Height
5/16 in
Screw Size
3/8 in
Neck Width
25/64 in
Head Width
3/8 in
Overall Length
2 1/4 in
Maximum Head Height
5/16 in
Maximum Head Width
3/8 in

Details

System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 5
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Head Angle (Deg.)
80
Fastener Industry Standards
SAE J-429
Head Type
#3 Flat
Item
Plow Bolt
Tensile Strength (PSI)
SAE J 429
Meets/Exceeds
SAE J 429
Globally Sourced
Globally Sourced
Tensile Strength
120,000 psi
Rockwell Hardness
HRC25
Standards
ASME B18.9 SAE J429
Pack Size
Small Pack
Maximum Head Angle
80 Degrees
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.9
Thread Pitch
3/8"-16
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#3 Flat
Neck Type
Square

Description

Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Zinc Plated Fastener Finish, Dia./Thread Size 3/8 In.-16, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 0.708 in, Head Height 5/16 in, Head Angle (Deg.) 80, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products