This item is Discontinued.

Zoro Select Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Countersunk Head, Carbon Steel, Zinc Plated, 100 PK B01037.062.0200

Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Countersunk Head, Carbon Steel, Zinc Plated, 100 PK (Discontinued)

  • Mfr # B01037.062.0200
  • Zoro # G2097370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B01037.062.0200
Zoro #
G2097370
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
2 in
Head Dia.
1.147 in
Square Width
0.625 in
Head Height
1/2 in
Head Width
5/8 in
Neck Width
5/8 in
Screw Size
5/8"-11
Overall Length
2 in
Embedded Head and Neck Height
1/2 in
Minimum Thread Length
2 in
Embedded Length
2 in
Thread Size
5/8"-11

Details

System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 5
Thread Direction
Right Hand
Thread Type
Coarse
Head Style
Countersunk
Item
Plow Bolt
Head Angle (Deg.)
80 to 82
Fastener Industry Standards
ASME B18.9
Head Type
#3 Flat
Meets/Exceeds
ASME B18.9
Dimensional Standards
ASME B18.9
Material Quality Standard
SAE J429
Thread Style
Fully Threaded
Thread Pitch
5/8"-11
Standards
ASME B18.9 SAE J429
Maximum Head Angle
82 Degrees
Neck Type
Square
Tensile Strength
120,000 psi
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Thread Fit
2A
Thread Style
Fully Threaded
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Head Shape
Round
Material Type
Steel
Finish Type
Zinc Plated

Description

Inch, Plow Bolt, #3 Flat Head Type, Steel, Material Grade Grade 5, Zinc Plated Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.9, Head Style Countersunk, Head Dia. 1.147 in, Head Height 1/2 in, Head Angle (Deg.) 80 to 82, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.