Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 1/2 in L, Countersunk Head, Steel, Zinc Plated, 25 PK (Discontinued)
- Mfr # 1CFP4
- Zoro # G3277023
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1CFP4
Zoro #
G3277023
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
7/16"-14
Fastener Length
2 1/2 in
Head Height
23/64 in
Head Dia.
0.826 in
Key Height
23/64 in
Square Width
0.45 in
Minimum Thread Length
1 1/8 in
Head Width
7/16 in
Overall Length
2 1/2 in
Embedded Length
2 1/2 in
Screw Size
7/16"-14
Thread Size
7/16"-14
Embedded Head and Neck Height
23/64 in
Description
Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Zinc Plated Fastener Finish, Dia./Thread Size 7/16 In.-14, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Head Style Countersunk, Head Dia. 0.826 in, Head Height 23/64 in, Head Angle (Deg.) 80, Includes Nut, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.