Shop ZORO SELECT

PlstcRod, GaroliteG10FR4, 1/2"Di, 2ftL, Yllw

  • Mfr # BULK-CR-GFR4-82
  • Zoro # G7922319

product price: 
$
22.95
/ea

Key Features

Color
Yellow
Diameter
1/2"
Material
G-10/FR4 Garolite
Shape
Rod
Plastic Length
2 ft.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CR-GFR4-82
Zoro #
G7922319
UPC #
193005925550
Country of Origin
China
Color
Yellow
Material
G-10/FR4 Garolite
Shape
Rod
Impact Strength
14.0 ft. - lbs./in.
Friction Coefficient
Not Rated
Water Absorption Rating
Good
Hardness
Rockwell M110
Tensile Strength Rating
Excellent
Water Absorption
0.0015
Temperature Range
280 Degrees F
Friction Rating
Not Rated
Density
0.072 lbs / cu. in.
Impact Strength Rating
Excellent
Standards
UL 94 V0
Tensile Strength
38,000 psi
Clarity
Opaque
Hardness Rating
Extra Hard
Maximum Temperature
280 Degrees F
Minimum Temperature
0 Degrees F
Wear Factor
Fair
Item
G-10/FR4 Fiberglass Epoxy Laminate Rod
Machinability
Good
UV Resistant
No
Corrosion and Chemical Resistance
Good
Grade
G-10/FR4
Shell Material
Fiberglass Epoxy Laminate
Wire Color
Yellow

Dimensions

Diameter
1/2"
Plastic Length
2 ft.
Diameter Tolerance
(-0.028" - +0.051")
Length Tolerance
Oversized
Overall Length
24 in
Length
24 in

Description

G-10/FR4 Fiberglass Epoxy Laminate Rod, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Overall Diameter 1/2 in, Overall Length 24 in, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Density 0.072 lb/cu in, Diameter Tolerance +0.065/-0.016 in, Standards UL 94 V-0, Impact Strength 14.0 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Good, Friction Rating Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.