Shop ZORO SELECT

PlstcSht, GarG10FR4, 24"x48", 1.5"T, Ylw, Opq

  • Mfr # BULK-CS-GFR4-12
  • Zoro # G7923585

product price: 
$
1,452.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Plastic Width
24"
Plastic Length
48"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GFR4-12
Zoro #
G7923585
UPC #
193005921415
Country of Origin
China
Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Backing Type
Plain
Impact Strength Rating
Excellent
Clarity
Opaque
Water Absorption
0.0015
Standards
UL 94 V0
Grade
Standard
Tensile Strength
38,000 psi
Density
0.072 lbs / cu. in.
Thickness Tolerance
(-0.043" - +0.055")
Temperature Range
280 Degrees F
Friction Rating
Not Rated
Hardness
Rockwell M110
Water Absorption Rating
Good
Tensile Strength Rating
Excellent
Friction Coefficient
Not Rated
Impact Strength
14.0 ft.-lbs./in.
Corrosion and Chemical Resistance
Good
Maximum Temperature
280 Degrees F
Wear Factor
Fair
Shell Material
Fiberglass Epoxy Laminate
Item
G-10/FR4 Fiberglass Epoxy Laminate Sheet
Hardness Rating
Extra Hard
UV Resistant
No
Machinability
Good
Minimum Temperature
0 Degrees F
Grouping
Sheet Stock
Wire Color
Yellow

Dimensions

Plastic Width
24"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Thickness
1-1/2"
Length Tolerance
(-0.25" - +0.25")
Overall Length
4 ft
Overall Width
24 in
Length
4 ft

Description

G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Thickness 1 1/2 in, Overall Length 4 ft, Overall Width 24 in, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Good, Hardness Rockwell M110, Thickness Tolerance +0.093/-0.081 in, Impact Strength 14 ft-lb/in, Standards UL 94 V-0, Friction Rating Not Rated, Grade G-10/FR4, Grouping Sheet Stock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.