Shop ZORO SELECT

PlstcSht, GaroG10FR4, 6"x6", 0.25"T, Ylw, Opq

  • Mfr # BULK-CS-GFR4-57
  • Zoro # G7920611

product price: 
$
17.25
/ea

Key Features

Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Plastic Width
6"
Plastic Length
6"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GFR4-57
Zoro #
G7920611
UPC #
193005921767
Country of Origin
China
Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Backing Type
Plain
Impact Strength Rating
Excellent
Thickness Tolerance
(-0.01" - +0.01")
Clarity
Opaque
Tensile Strength Rating
Excellent
Friction Coefficient
Not Rated
Impact Strength
14.0 ft.-lbs./in.
Friction Rating
Not Rated
Temperature Range
280 Degrees F
Standards
UL 94 V0
Water Absorption Rating
Good
Water Absorption
0.0015
Hardness
Rockwell M110
Tensile Strength
38,000 psi
Grade
Standard
Density
0.072 lbs / cu. in.
Minimum Temperature
0 Degrees F
Shell Material
Fiberglass Epoxy Laminate
UV Resistant
No
Maximum Temperature
280 Degrees F
Item
G-10/FR4 Fiberglass Epoxy Laminate Sheet
Corrosion and Chemical Resistance
Good
Wear Factor
Fair
Grouping
Sheet Stock
Hardness Rating
Extra Hard
Machinability
Good
Wire Color
Yellow

Dimensions

Plastic Width
6"
Plastic Length
6"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/4"
Overall Length
6 in
Overall Width
6 in
Length
6 in

Description

G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Thickness 1/4 in, Overall Length 6 in, Overall Width 6 in, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Good, Hardness Rockwell M110, Thickness Tolerance +/-0.016 in, Impact Strength 14 ft-lb/in, Standards UL 94 V-0, Friction Rating Not Rated, Grade G-10/FR4, Grouping Sheet Stock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.