PlstcSht, GarolitXX, 6"x6", 0.625"T, Brw, Opq

  • Mfr # BULK-CS-GXX-60
  • Zoro # G7868583
product price: 
$
15.39
/ea

Key Features

Color
Brown
Material
Garolite XX
Shape
Sheet
Plastic Width
6"
Plastic Length
6"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GXX-60
Zoro #
G7868583
UPC #
193005916442
Country of Origin
China
Color
Brown
Material
Garolite XX
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Impact Strength
0.6 ft.-lbs./in.
Friction Rating
Not Rated
Temperature Range
250 Degrees F
Friction Coefficient
Not Rated
Hardness
Rockwell M110
Tensile Strength Rating
Excellent
Grade
Standard
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Tensile Strength
15,000 psi
Water Absorption
0.0125
Density
0.049 lbs / cu. in.
Clarity
Opaque
Thickness Tolerance
(-0.02" - +0.02")
Hardness Rating
Extra Hard
Grouping
Sheet Stock
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Minimum Temperature
0 Degrees F
Shell Material
Fiberglass Epoxy Laminate
Maximum Temperature
250 Degrees F
Item
XX Fiberglass Epoxy Laminate Sheet
UV Resistant
No
Machinability
Good
Wire Color
Brown

Dimensions

Plastic Width
6"
Plastic Length
6"
Thickness
5/8"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")
Overall Length
6 in
Overall Width
6 in
Length
6 in

Description

XX Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 5/8 in, Overall Length 6 in, Overall Width 6 in, Tensile Strength 15,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M110, Thickness Tolerance +/-0.036 in, Impact Strength 0.6 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade XX, Grouping Sheet Stock, Hardness Rating Extra Hard

Ratings & reviews