Shop ZORO SELECT

PlstcSht, GaroltG10, 6"x6", 0.125"T, Ylw, Opq

  • Mfr # BULK-CS-GG10-55
  • Zoro # G7920593

product price: 
$
11.29
/ea

Key Features

Color
Yellow
Material
Garolite G-10
Shape
Sheet
Plastic Width
6"
Plastic Length
6"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GG10-55
Zoro #
G7920593
UPC #
193005920555
Country of Origin
China
Color
Yellow
Material
Garolite G-10
Shape
Sheet
Backing Type
Plain
Clarity
Opaque
Water Absorption
0.0015
Grade
Standard
Standards
UL 94 HB
Impact Strength
14.0 ft.-lbs./in.
Hardness
Rockwell M110
Friction Rating
Not Rated
Tensile Strength Rating
Excellent
Temperature Range
270 Degrees F
Tensile Strength
40,000 psi
Density
0.065 lbs / cu. in.
Water Absorption Rating
Good
Thickness Tolerance
(-0.005" - +0.005")
Impact Strength Rating
Excellent
Friction Coefficient
Not Rated
UV Resistant
No
Machinability
Good
Grouping
Sheet Stock
Hardness Rating
Extra Hard
Wear Factor
Fair
Maximum Temperature
270 Degrees F
Item
G-10 Fiberglass Epoxy Laminate Sheet
Corrosion and Chemical Resistance
Good
Shell Material
Fiberglass Epoxy Laminate
Minimum Temperature
0 Degrees F
Wire Color
Yellow
Traction Material
Fiberglass Epoxy Laminate

Dimensions

Plastic Width
6"
Plastic Length
6"
Length Tolerance
(-0.25" - +0.25")
Thickness
1/8"
Width Tolerance
(-0.25" - +0.25")
Overall Length
6 in
Overall Width
6 in
Length
6 in

Description

G-10 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Thickness 1/8 in, Overall Length 6 in, Overall Width 6 in, Tensile Strength 40,000 psi, Maximum Temperature 270 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Good, Hardness Rockwell M110, Thickness Tolerance +/-0.008 in, Impact Strength 14 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade G-10, Grouping Sheet Stock, Hardness Rating Extra Hard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.