PlstcSht, GaroXX, 12"x48", 0.0625"T, Brw, Opq

  • Mfr # BULK-CS-GXX-197
  • Zoro # G7869100
product price: 
$
17.79
/ea

Key Features

Color
Brown
Material
Garolite XX
Shape
Sheet
Plastic Width
12"
Plastic Length
48"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GXX-197
Zoro #
G7869100
UPC #
193005917043
Country of Origin
United States
Color
Brown
Material
Garolite XX
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Tensile Strength Rating
Excellent
Clarity
Opaque
Tensile Strength
15,000 psi
Water Absorption
0.0125
Friction Coefficient
Not Rated
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Thickness Tolerance
(-0.005" - +0.005")
Density
0.049 lbs / cu. in.
Temperature Range
250 Degrees F
Friction Rating
Not Rated
Impact Strength
0.6 ft.-lbs./in.
Grade
Standard
Hardness
Rockwell M110
Machinability
Good
UV Resistant
No
Shell Material
Fiberglass Epoxy Laminate
Hardness Rating
Extra Hard
Minimum Temperature
0 Degrees F
Corrosion and Chemical Resistance
Fair
Grouping
Sheet Stock
Maximum Temperature
250 Degrees F
Item
XX Fiberglass Epoxy Laminate Sheet
Wear Factor
Fair
Wire Color
Brown

Dimensions

Plastic Width
12"
Plastic Length
48"
Thickness
1/16"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")
Overall Width
12 in
Overall Length
4 ft
Length
4 ft

Description

XX Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 63/1000 in, Overall Length 4 ft, Overall Width 12 in, Tensile Strength 15,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M110, Thickness Tolerance +/-0.007 in, Impact Strength 0.6 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade XX, Grouping Sheet Stock, Hardness Rating Extra Hard

Ratings & reviews