Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plt Cstr, Swvl, Glass Nyln, 8", 1100 lb, B

  • Mfr # S-WH-8WNB-4SL-FB

  • Zoro # G9262010


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Glass Filled Nylon
Caster Brake Type
Side Cam
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-WH-8WNB-4SL-FB
Zoro #
G9262010
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Plate Size
4 in x 5 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/2in

Details

Item
Plte Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Glass Filled Nylon
Caster Brake Type
Side Cam
Load Rating
1100 lb
Wheel Bearing Type
Ball
Wheel Hardness Rating
75 Shore D
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Extended Lead
No
Caster Brake Included
Yes
Thread Guards
No
Standards
ICWM
Wheel Color
White
Application
Automotive, Industrial
Replacement Wheel
Mfr. No. W-820-WNB-1/2
Caster Temp. Range Available
Yes
Includes
Swivel Lock, Brake
Frame Finish
Enamel
Swivel Raceway Type
Single Ball
Swivel Lock Type
4-Position Directional Lock
Wheel Core Material
Nylon
Load Rating Range
Medium
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature Range
-30 Degrees to 200 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Swivel, Plte Caster, Load Rating 1100 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Glass Filled Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Cam, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.