Zoro Homepage
This item is Discontinued.
No Product Image Available

Plte Caster, Rgd, Forgd Steel, 6", 2500 lb (Discontinued)

  • Mfr # R-ZFWH-6FSB
  • Zoro # G9261968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-ZFWH-6FSB
Zoro #
G9261968
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7-1/2"
Mounting Plate Size
4 in x 4 1/2 in

Details

Load Rating Range
Medium
Wheel Core Material
Forged Steel
Swivel Lock Type
No Lock Included
Tread Shape
Standard
Wheel/Tread Material
Steel

Description

Rigid, Plte Caster, Load Rating 2500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.