Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plte Caster, Rgd, Nylon, 6", 5400 lb.

  • Mfr # R-SEC-63NYB

  • Zoro # G9261082


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Nylon
Caster Brake Type
No Lock Included
Wheel Dia.
6 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-SEC-63NYB
Zoro #
G9261082
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
3/8in
Mounting Bolt Dia.
1/2 in
Overall Height
8in

Details

Item
Plte Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Nylon
Caster Brake Type
No Lock Included
Load Rating
5400 lb
Wheel Bearing Type
Ball
Wheel Hardness Rating
85 shore D
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 in x 6 1/8 in
Inside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Caster Plate Hole Pattern
A
Caster Temp. Range Available
Yes
Thread Guards
No
Extended Lead
No
Includes
Spanner Bushing
Replacement Wheel
49H448
Standards
ICWM
Wheel Color
Black
Features
Floor Protective
Application
All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Caster Brake Included
No
Frame Finish
Enamel
Swivel Lock Type
No Lock Included
Load Rating Range
Heavy
Wheel Core Material
Nylon
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Rigid, Plte Caster, Load Rating 5400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.