Zoro Homepage
This item is Discontinued.
Zoro Select Plte Caster, Rgd, Nylon, 6 in., 5400 lb. R-SEC-63NYB

Plte Caster, Rgd, Nylon, 6 in., 5400 lb. (Discontinued)

  • Mfr # R-SEC-63NYB
  • Zoro # G6743922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-SEC-63NYB
Zoro #
G6743922
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Overall Height
8"
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Bolt Dia.
1/2 in
Caster Plate Thickness
3/8"
Caster Plate Size
5-1/4" x 7-1/4"
Plate Thickness
3/8"
Plate Size
5-1/4" x 7-1/4"

Description

Rigid, Plate Caster, Load Rating 5400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.