Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plte Caster, Rgd, Phenolic, 8", 3000 lb, A

  • Mfr # R-SEC-83PH

  • Zoro # G7822826


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Phenolic
Caster Brake Type
No Lock Included
Wheel Dia.
8 in
Wheel Width
3 in
Load Rating
3000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-SEC-83PH
Zoro #
G7822826
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
3/8in
Mounting Bolt Dia.
1/2 in
Overall Height
10-1/2in

Details

Item
Plte Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Phenolic
Caster Brake Type
No Lock Included
Load Rating
3000 lb
Wheel Bearing Type
Roller
Wheel Hardness Rating
90 Shore D
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 in x 6 1/8 in
Inside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Caster Plate Hole Pattern
A
Extended Lead
No
Wheel Color
Black
Application
All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Replacement Wheel
5VJ94
Includes
Spanner Bushing
Caster Brake Included
No
Thread Guards
No
Standards
ICWM
Swivel Lock Type
No Lock Included
Load Rating Range
Heavy
Wheel Core Material
Phenolic
Frame Finish
Enamel
Caster Temp. Range Available
Yes
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-50 Degrees F

Description

Rigid, Plte Caster, Load Rating 3000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.