Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Plte Caster, Rgd, Poly, 8 in., 1950 lb. (Discontinued)

  • Mfr # R-HS-8DB70
  • Zoro # G9261548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-HS-8DB70
Zoro #
G9261548
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9-3/4"
Mounting Plate Size
4 1/2 in x 6 1/2 in

Details

Wheel Core Material
Cast Iron
Load Rating Range
Medium
Swivel Lock Type
No Lock Included
Tread Shape
Standard
Wheel/Tread Material
Polyurethane

Description

Rigid, Plte Caster, Load Rating 1950 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.