This item is Discontinued.

No Product Image Available

Plate Caster, Swivel, Nylon, 12 in., 16,000 lb. (Discontinued)

  • Mfr # S-MDD-124NYB
  • Zoro # G9261688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-MDD-124NYB
Zoro #
G9261688
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15-1/2"
Wheel Dia.
12 in
Wheel Width
4 in
Caster Plate Size
8-1/2" x 8-1/2"
Mounting Bolt Dia.
5/8 in
Caster Plate Thickness
5/8"
Plate Thickness
5/8"
Plate Size
8-1/2" x 8-1/2"
Mounting Plate Size
8 1/2 in x 8 1/2 in

Details

Caster Brake Included
No
Caster Load Rating Range
Extra Super Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Nylon
Load Rating
16,000 lb
Number of Wheels
1
Core Color
Black
Frame Finish
Enamel
Caster Swivel Lock Type
No Lock Included
Caster Core Material
Nylon
Caster Raceway
Roller
Caster Product Group
Swivel Caster
Thread Guards
No
Caster Min. Temp.
-30 Degrees F
Caster Plate Hole Pattern
D
Item
Plte Caster
Extended Lead
No
Includes
Spanner Bushing
Inside Bolt Hole Spacing
7 in x 7 in
Plate Caster Bolt Hole Pattern
D
Caster Max. Temp.
200 Degrees F
Wheel Color
Black
Replacement Wheel
23EF92
Features
Floor Protective
Non-Marking
Yes
Standards
ICWM
Caster Temp. Range Available
Yes
Caster Frame Material
Steel
Outside Bolt Hole Spacing
7 in x 7 in
Caster Wheel Bearings
Ball
Application
All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Durometer
85 shore D
Frame Material
Forged Steel
Caster Temp. Range
-30 Degrees to 200 Degrees F
Load Rating Range
Extra Super Duty
Swivel Raceway Type
Roller
Swivel Lock Type
No Lock Included
Tread Shape
Standard
Wheel Core Material
Nylon
Wheel/Tread Material
Nylon

Description

Swivel, Plte Caster, Load Rating 16,000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 12 in, Wheel Width 4 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.