Zoro Homepage
This item is Discontinued.
No Product Image Available

Plte Caster, Swvl, Nylon, 4", 800 lb. (Discontinued)

  • Mfr # S-HS-4WNB
  • Zoro # G9262202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HS-4WNB
Zoro #
G9262202
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5-5/8"
Mounting Plate Size
4 1/2 in x 6 1/2 in

Details

Wheel Core Material
Aluminum
Tread Shape
Standard
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Single Ball
Load Rating Range
Light Medium
Wheel/Tread Material
Nylon

Description

Swivel, Plte Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.