Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plte Caster, Swvl, Nylon, 6", 2000 lb., B

  • Mfr # S-WH-6NYB

  • Zoro # G7822616


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Lock Included
Wheel Dia.
6 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-WH-6NYB
Zoro #
G7822616
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Plate Size
4 in x 5 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2in

Details

Item
Plte Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Lock Included
Load Rating
2000 lb
Wheel Bearing Type
Ball
Wheel Hardness Rating
85 shore D
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Swivel Lock Type
No Lock Included
Wheel Color
Black
Load Rating Range
Medium
Application
All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Swivel Raceway Type
Single Ball
Caster Brake Included
No
Features
Floor Protective
Standards
ICWM
Wheel Core Material
Nylon
Thread Guards
No
Includes
Spanner Bushing
Replacement Wheel
49H446
Caster Temp. Range Available
Yes
Frame Finish
Enamel
Extended Lead
No
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Swivel, Plte Caster, Load Rating 2000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.