Zoro Homepage

Plte Caster, Swvl, Nylon, 6", 6000 lb.

  • Mfr # S-EPSD-63NYB-4SL-ZB

  • Zoro # G9262589


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
Pedal
Wheel Dia.
6 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-EPSD-63NYB-4SL-ZB
Zoro #
G9262589
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Plate Size
6 1/2 in x 7 1/2 in
Mounting Plate Thickness
1/2in
Mounting Bolt Dia.
1/2 in
Overall Height
8-1/2in

Details

Item
Plte Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
Pedal
Load Rating
6000 lb
Wheel Bearing Type
Ball
Wheel Hardness Rating
85 shore D
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
5 1/8 in x 6 1/4 in
Inside Bolt Hole Spacing
3 7/8 in x 5 3/4 in
Caster Plate Hole Pattern
A
Replacement Wheel
23EN66
Features
Floor Protective
Standards
ICWM
Caster Brake Included
Yes
Includes
Swivel Lock, Brake
Application
All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Caster Temp. Range Available
Yes
Frame Finish
Enamel
Extended Lead
No
Wheel Color
Black
Thread Guards
No
Load Rating Range
Extra Super Duty
Wheel Core Material
Nylon
Swivel Raceway Type
Roller
Swivel Lock Type
4-Position Directional Lock
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Swivel, Plte Caster, Load Rating 6000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Pedal, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.