Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plte Caster, Swvl, Phenolic, 6", 1800 lb.

  • Mfr # S-FM-6PH

  • Zoro # G9262491


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Phenolic
Caster Brake Type
No Lock Included
Wheel Dia.
6 in
Wheel Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-FM-6PH
Zoro #
G9262491
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 1/2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
3/8in
Mounting Bolt Dia.
1/2 in
Overall Height
7-1/2in
Stem Dia.
No Stem

Details

Item
Plte Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Phenolic
Caster Brake Type
No Lock Included
Load Rating
1800 lb
Wheel Bearing Type
Roller
Wheel Hardness Rating
90 Shore D
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Inside Bolt Hole Spacing
2 7/16 in x 4 15/16 in
Caster Plate Hole Pattern
A
Caster Brake Included
No
Extended Lead
No
Wheel Color
Black
Standards
ICWM
Caster Temp. Range Available
Yes
Replacement Wheel
23EN17
Thread Guards
No
Includes
Spanner Bushing
Frame Finish
Enamel
Application
All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Caster Stem Type
No Stem/Plate Included
Wheel Core Material
Phenolic
Load Rating Range
Medium
Swivel Raceway Type
Single Ball
Swivel Lock Type
No Lock Included
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 200 Degrees F

Description

Swivel, Plte Caster, Load Rating 1800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 1/2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.