Shop ZORO SELECT
See all product information
Create Account
Plug Anchors, 1 7/16 in L, PK50
- Mfr # 11K374
- Zoro # G916308167
product price:Â
$
11.59
/pk of 50, $0.23/ea
Key Features
Anchor Length
1 7/16 in
Includes
#10"-12 x 1 3/4 in Screws and (1) 9/32 in Drill Bit
Screw Size
#10 to #12
Anchor Size
#10 to #12 x 1 7/16 in
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11K374
- Zoro #
- G916308167
- UPC #
- 190735734445
- Country of Origin
- China
- Includes
- #10"-12 x 1 3/4 in Screws and (1) 9/32 in Drill Bit
- Item
- Plug Anchors
- Material
- Polyethylene
- Wall Anchor Type
- Hollow Brick Anchor
- Shell Material
- Polyethylene
- Traction Material
- Polyethylene
Dimensions
- Anchor Length
- 1 7/16 in
- Screw Size
- #10 to #12
- Anchor Size
- #10 to #12 x 1 7/16 in
Description
Plug Anchors, Wall Anchor Type Hollow Brick Anchor, Anchor Length 1 7/16 in, Material Polyethylene, Anchor Size #10 to #12 x 1 7/16 in, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.