Zoro Homepage

Plug-In Charger, EU, Wall, 9V DC, Neg

  • Mfr # 11Y729

  • Zoro # G3047460


product price: $8.29
/ea

Key Features

Style
European Plug, Wall Mount
Input Voltage
230V AC
Output Voltage
9V DC
Output Current
1 A
Output Plug Inside Polarity
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11Y729
Zoro #
G3047460
UPC #
190735382127
Country of Origin
China

Dimensions

Tip Size
2.1 x 5.5 x 10 mm
Height
2 in
Width
2.2 in
Depth
3.2 in
Overall Depth
3.2 in
Overall Height
2 in
Overall Width
2.2 in

Details

Item
Plug-In Charger
Style
European Plug, Wall Mount
Input Voltage
230V AC
Output Voltage
9V DC
Output Current
1 A
Output Plug Inside Polarity
Negative
Regulated / Unregulated
Unregulated
Hz
50
Standards
Nemko-GS
Country Plug Style
European
Mounting
Wall Mount
Frequency
50 Hz
Regulated
Unregulated

Description

Plug-In Charger, Style European Plug, Wall Mount, Input Voltage 230V AC, Output Voltage 9V DC, Output Current 1 A, Hz 50, Height 2 in, Width 2.2 in, Depth 3.2 in, Output Plug Inside Polarity Negative, Tip Size 2.1 x 5.5 x 10 mm, Regulated / Unregulated Unregulated, Standards Nemko-GS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.