Zoro Homepage
This item is Discontinued.
Zoro Select Plug-In GFCI, Blk, 15A, 5-15P, Rainprf, 125V 11X424

Plug-In GFCI, Blk, 15A, 5-15P, Rainprf, 125V (Discontinued)

  • Mfr # 11X424
  • Zoro # G4728026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11X424
Zoro #
G4728026
UPC #
190735585047
Country of Origin
China

Dimensions

Cord Length
No Cord
Range of Lengths
No Cord

Description

Plug-In GFCI User Supplied Cord, Cord Length No Cord, Color Black, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration User Supplied, Enclosure Rating Rainproof, Number of Outlets 0, Trade Designation No Cord, Voltage 125V AC, Hz 60 Hz, Number of Conductors 3, Housing Material Polycarbonate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.