Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-in Transformer, 120V In, 12V Out, 36V

  • Mfr # 11N117

  • Zoro # G316129591


product price: $23.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11N117
Zoro #
G316129591
UPC #
190735379615
Country of Origin
China

Description

Plug-in Garden Light Transformer, Output Voltage 12V AC, Input Voltage 120V AC, 36 VA Rating, Cord Included, Desktop Style, Connection Type Socket, 60 Hz, 55 Degrees C Temp. Rise, Tip Size No Cord, 44 IP Rating, Color Black, Height 2.6 in, Depth 3.5 in, Width 5.9 in, Standards UL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.