Zoro Homepage

Plunger

  • Mfr # 1260120

  • Zoro # G7004225


product price: $27.89
/ea

Key Features

Fits Brand
Annovi Reverberi, Dayton
Material
Ceramic
Product Type
Piston
Compatible Brand
Annovi Reverberi, Dayton
Overall Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1260120
Zoro #
G7004225
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
15 mm

Details

Item
Piston
Fits Brand
Annovi Reverberi, Dayton
Material
Ceramic
Product Type
Piston
Compatible Brand
Annovi Reverberi, Dayton

Description

Piston, Material Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.