Plunger Base, SS, 10-32 Thread, Plain
Mfr # Z0378SS
Zoro # G2457616
product price: $32.79
/eaKey Features
Body Width (In.)
0.690
Function
(2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop
Finish
Uncoated
Thread Size
#10-32
Type
Spring and Ball Plunger Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z0378SS
Zoro #
G2457616
UPC #
-
Country of Origin
United States
Dimensions
Body Width (In.)
0.690
Thread Size
#10-32
Plate Width
11/16 in
Compatible Spring Plunger Thread Size
#10-32
Details
Function
(2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop
Finish
Uncoated
Item
Spring Plunger Mounting Base
Type
Spring and Ball Plunger Holder
Material
Stainless Steel
Application
Mounting Points for Spring Plungers, Spring-Loaded Devices
Body Finish
Bright (Uncoated)
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Plunger Finish
Bright (Uncoated)
Product Type
Spring Plunger Base
Description
Plunger Base, Spring and Ball Plunger Holder, Stainless Steel, Finish Plain, Body Width (In.) 0.690, 10-32, (2) Holes That Accepts the Screws To Mount Fixture, Holder, Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.