Zoro Homepage

Plunger Door Holder, Pol Brass, Sld Brass

  • Mfr # 33J802

  • Zoro # G4980491


product price: $25.55
/ea

Key Features

Material
Solid Brass
Color
Gold
Mounting Type
Wall-Mount
Hardware
Included
Tip Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33J802
Zoro #
G4980491
UPC #
190735464991
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 1/4 in
Height
5 5/8 in
Overall Height
5 5/8 in
Overall Width
2 1/4 in

Details

Material
Solid Brass
Color
Gold
Item
Plunger Door Holder
Mounting Type
Wall-Mount
Hardware
Included
Tip Material
Rubber
Projection
1 1/4 in
Finish
Polished Brass
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Bright Brass, Clear Coated

Description

Plunger Door Holder, Color Gold, Polished Brass Finish, Material Solid Brass, Projection 1 1/4 in, Height 5 5/8 in, Width 2 1/4 in, Mounting Type Screw In, Tip Material Rubber, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.