Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger Door Holder, Stn Brnz, Solid Brass

  • Mfr # 33J803

  • Zoro # G4979895


product price: $24.29
/ea

Key Features

Material
Solid Brass
Color
Brown
Tip Material
Rubber
Hardware
Included
Height
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33J803
Zoro #
G4979895
UPC #
190735465004
Country of Origin
Taiwan, Province of China

Dimensions

Height
5 5/8 in
Width
2 1/2 in
Overall Width
2 1/2 in
Overall Height
5 5/8 in

Details

Material
Solid Brass
Color
Brown
Item
Plunger Door Holder
Tip Material
Rubber
Hardware
Included
Mounting Type
Wall-Mount
Finish
Satin Bronze
Projection
1 1/4 in
Holder Projection
1 1/4 in
Includes Hardware
Hardware Included

Description

Plunger Door Holder, Color Brown, Satin Bronze Finish, Material Solid Brass, Projection 1 1/4 in, Height 5 5/8 in, Width 2 1/2 in, Mounting Type Screw In, Tip Material Rubber, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.