Zoro Homepage

Pneu Valve Actuator, 1/4 In., 5-51/64 In L

  • Mfr # 4350013440

  • Zoro # G4805342


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Air Port Size
1/4 in
Body Material
Anodized Aluminum
Standards
ISO / NAMUR
Overall Length
5 13/16 in
Overall Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4350013440
Zoro #
G4805342
UPC #
-
Country of Origin
China

Dimensions

Air Port Size
1/4 in
Overall Length
5 13/16 in
Overall Width
2 3/4 in
Width
2 47/64 in
Bolt Circle Dia.
1-21/32 in
Height
3 5/8 in
Length
5 51/64 in
Air Connection Size
1/4 in

Description

Pneumatic Valve Actuator, Air Connection Size 1/4 in, ClosingTime 0.4 sec, Force at 80 psi 155 in-lb, Housing Material Anodized Aluminum, Mounting Style F04, 0.433 in star, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Length 5 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.