Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Caster, 330 lb. Ld, Rigid

  • Mfr # B-P 263R

  • Zoro # G9463489


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-P 263R
Zoro #
G9463489
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
10 1/4 in
Wheel Width
3 3/8 in
Mounting Height
12 1/8 in
Mounting Plate Size
120 mm x 220 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
9/16 in
Tire Thickness
2 7/8 in
Overall Height
12-1/8in
Tire Rim Dia.
4 33/64 in
Hub Width
3-9/64 in
Mounting Plate Length
5 1/8 in
Bolt Hole Spacing - Length
7.469 in
Overall Wheel Width
3 3/8 in
For Axle Dia.
12 mm
Bolt Hole Spacing - Width
2.969 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
330 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel Hardness Rating
60 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
75 mm x 190 mm
Inside Bolt Hole Spacing
75 mm x 190 mm
Caster Plate Hole Pattern
D
Tread Color
Black
Hub Material
Steel
Ply
2
Hub Color
Silver
Tread
Zig-Zag
Caster Temp. Range Available
Yes
Hub Type
Symmetrical
Frame Finish
Zinc Plated
Caster Brake Included
No
Standards
RoHS, ICWM
Application
Retail, Industrial, Commercial
Replacement Wheel
Mfr. No. P 263/20-75R
Includes Thread Guards
No
Load Rating Range
Light-Medium Duty
Operating Temperature Range
-20 Degrees to 120 Degrees F
Wheel/Tread Hardness Rating
Soft
Wheel Type
Pneumatic
Extended Lead
No
Load Capacity
150 kg
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Series
B Series
Wheel Core Material
Pressed Steel
ESD Conductive
No
Load Capacity - Maximum
330 lb
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Caster Features
Corrosion-Resistant
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Mounting Hole Type
Hole

Description

Rigid, Plate Caster, Load Rating 330 lb, Wheel Dia. 10 1/4 in, Wheel Width 3 3/8 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.