Zoro Homepage

Pneumatic, Door Closer, Pneumatic

  • Mfr # 4PB53

  • Zoro # G2840607


product price: $13.99
/ea

Key Features

Color
Black
Material
Aluminum Alloy, Steel
Finish
Black Painted
Closer Performance
Standard Duty
Mounting Hardware
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PB53
Zoro #
G2840607
UPC #
190735045602
Country of Origin
Taiwan, Province of China

Dimensions

Housing Depth
1 3/8 in
Housing Length
11 1/4 in
Housing Height
3 in
Length Between Mounting Holes
12 1/2 in
Height Between Mounting Holes
12 1/2 in
Interior Door Width - Minimum
13 21/32 in

Details

Item
Door closer
Color
Black
Material
Aluminum Alloy, Steel
Finish
Black Painted
Closer Performance
Standard Duty
Mounting Hardware
Included
Arm Material
Steel
Hand Orientation
Non-Handed
ADA Compliant
No
Interior/Exterior
Interior
Ligature Resistant
No
Automatic/Manual
Manual
Closer Mounting Style
Regular
Closer Type
Hold Open
Arm Type
Regular
Hydraulic/Pneumatic
Pneumatic
Category Type
Regular Arm
Type
Pneumatic Shock Absorbing
Door Handing
Non-Handed
Mounting Style
Surface Mounted
Projection
3 3/4 in
Spring Type
Fixed
Product Type
Door Closer
Performance Grade
Not Rated
ANSI/BHMA Finish
Flat Black Coated
Ligature-Resistant
Not Ligature-Resistant
Door Opening - Maximum
90 Degrees
Door Weight - Maximum
66 lb
Operation Style
Manual
Includes Hardware
Hardware Included
Interior/Exterior Use
Interior
Stop Type
Standard

Description

Door Closer, Interior, Manual, Pneumatic, Closer Performance Medium Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards Not Applicable, ADA Compliant No, Finish Black Painted, Arm Material Steel, Arm Type Regular, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.