This item is Discontinued.

Zoro Select Pneumatic Caster, 220 lb. Ld, Rigid B-P 222R

Pneumatic Caster, 220 lb. Ld, Rigid (Discontinued)

  • Mfr # B-P 222R
  • Zoro # G7278770
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B-P 222R
Zoro #
G7278770
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
10"
Wheel Dia.
8 21/32 in
Wheel Width
2 9/16 in
Plate Size
4-5/16" x 5-1/2"
Tire Rim Dia.
4 21/64 in
Hub Width
2-61/64"
Mounting Bolt Dia.
25/64 in
Plate Thickness
5/32"
Tire Thickness
2 5/32 in
Mounting Height
10"
Mounting Plate Size
4-5/16" x 5-1/2"

Details

Caster Load Rating Range
Light-Duty
Caster Sub-Type
Rigid
Caster Wheel/Tread Material
Pneumatic
Load Rating
220 lb
Number of Wheels
1
Plate Caster Bolt Hole Pattern
C
Caster Temp. Range
-20 Degrees to 120 Degrees F
Hub Color
Silver
Frame Material
Steel
Hub Material
Steel
Hub Type
Symmetrical
Caster Wheel Bearings
Roller
Outside Bolt Hole Spacing
3 in x 4 1/8 in
Ply
2
Caster Temp. Range Available
Yes
Tread
Centipede
Caster Plate Hole Pattern
C
Caster Mounting Type
Plate
Non-Marking
No
Item
Pneumatic Caster
Inside Bolt Hole Spacing
2 15/16 in x 4 1/8 in
Caster Product Group
Rigid Caster
Frame Finish
Zinc Plated
Tread Color
Black
Caster Brake Type
No Brake Included
Load Rating Range
Light
Wheel/Tread Material
Rubber
Operating Temperature Range
-20 Degrees to 120 Degrees F
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Roller
Mounting Plate Bolt Hole Pattern
C
Number of Mounting Holes
4
Caster Frame Material
Steel
Wheel/Tread Hardness
65 Shore A

Description

Pneumatic Caster, Load Rating Range Light, Load Rating 220 lb, Tread Centipede, Wheel Dia. 8 21/32 in, Wheel Width 2 9/16 in, Inside Bolt Hole Spacing 2 15/16 in x 4 1/8 in, Outside Bolt Hole Spacing 3 in x 4 1/8 in, Caster Product Group Rigid Caster, Caster Sub-Type Rigid, Operating Temperature Range -20 Degrees to 120 Degrees F, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 4 21/64 in, Tire Thickness 2 5/32 in, Frame Finish Zinc Plated, Tread Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.