Pneumatic Tire
Mfr # TTYTL3154529G
Zoro # G8959666
product price: $13.69
/eaKey Features
Overall Height
4 in
Overall Length
10 in
Overall Width
10 in
Material
Rubber & plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTYTL3154529G
Zoro #
G8959666
UPC #
190735469231
Country of Origin
China
Dimensions
Overall Height
4 in
Overall Length
10 in
Overall Width
10 in
Details
Material
Rubber & plastic
Color
Black
Item
Tire
Product Type
Spreader Tire
Compatible Manufacturer Model Number
YTL31545
Compatible Product Type
Broadcast Spreader, Lawn Spreader
Description
Tire, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.