Zoro Homepage

Pneumatic Wheel, 13 In, 350 lb

  • Mfr # 1NWV2

  • Zoro # G1885816


product price: $26.49
/ea

Key Features

Wheel Dia.
13 in
Wheel Width
3 1/4 in
Load Rating Range
300 to 999 lb
Load Rating
350 lb
For Axle Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NWV2
Zoro #
G1885816
UPC #
190735407042
Country of Origin
China

Dimensions

Wheel Dia.
13 in
Wheel Width
3 1/4 in
For Axle Size
5/8 in
Hub Length
4 in
Tire Rim Dia.
6 11/16 in
Fits Axle Dia.
5/8"
Bore Dia.
5/8 in
Tire Thickness
3 1/2 in

Details

Load Rating Range
300 to 999 lb
Load Rating
350 lb
Hub Material
Steel
Hub Position
Center Mount
Tread
Ribbed
Hub Type
Symmetrical
Tread Color
Black
For Use With
Wheelbarrow and Cart Tires
Caster Load Rating Range
Light-Medium Duty
Application
Carts, Wheelbarrows
Wheel Bearings
Ball
Ply
2
Frame Finish
Powder Coated
Tire Sidewall No.
4.00-6
Caster Wheel/Tread Material
Rubber
Hub Color
Silver
Item
Pneumatic Wheel
Non-Marking
No
Wheel/Tread Material
Rubber
Tire Rim Type
Standard
Wheel Type
Pneumatic
Finish
Powder Coated
Core Color
Silver/Gray
Load Capacity - Maximum
350 lb
Product Type
Pneumatic Wheel

Description

Pneumatic Wheel, 350 lb Load Rating, Ribbed Tread, 13 in Wheel Dia., 3 1/4 in Wheel Width, For Axle Size 5/8 in, 4.00-6, Standard Tire Rim Type, Center Mount Hub Position, 4 in Hub Length, Steel Hub Material, No Non-Marking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.