Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Wheel, Black, 2-9/16" Wheel W

  • Mfr # P 220/20-75R

  • Zoro # G2188381


product price: $54.49
/ea

Key Features

Wheel Dia.
220 mm
Wheel Width
65 mm
Load Rating
220 lb
For Axle Size
13/16 in
Hub Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P 220/20-75R
Zoro #
G2188381
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
220 mm
Wheel Width
65 mm
For Axle Size
13/16 in
Hub Length
3 in
Fits Axle Dia.
20 mm
Bore Dia.
13/16 in
Tire Rim Dia.
4 in
Tire Thickness
2 1/2 in
Hub Width
75 mm

Details

Load Rating
220 lb
Hub Material
Steel
Hub Position
Center Mount
Tread
Ribbed
Hub Color
Silver
Caster Load Rating Range
Medium Duty
Item
Pneumatic Wheel
Frame Finish
Zinc
Caster Wheel/Tread Material
Rubber Pneumatic
Wheel Bearings
Roller
Application
Retail, Industrial, Commercial
Hub Type
Centered
For Use With
Blickle L Series
Tread Color
Black
Ply
2
Includes
Tire Mounted on Rim with Bearings Installed
Tire Sidewall No.
2.50-4
Non-Marking
No
Wheel/Tread Material
Rubber
Tire Rim Type
Standard
Wheel Type
Pneumatic
Caster Temp. Range
-25 Degrees To 50 Degrees C
Tread Shape
Ribbed
Extended Lead
No
Replacement Wheel
Mfr. No. P 220/20-75R
Caster Product Group
Wheels
Core Color
Silver
Load Capacity
100 kg
ESD Conductive
No
Standards
RoHS, ICWM
Wheel/Tread Hardness
60 Shore A
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Wheel Core Material
Pressed Steel
Caster Wheel Bearings
Roller
Number of Wheels
1
Caster Brake Included
No
Includes Thread Guards
No
System of Measurement
Metric
Series
P220 Series
Spanner Bushing
Included
Load Capacity - Maximum
220 lb
Product Type
Pneumatic Wheel
Includes Spanner Bushing
No

Description

Pneumatic Wheel, 220 lb Load Rating, Ribbed Tread, 8 11/16 in Wheel Dia., 2 9/16 in Wheel Width, For Axle Size 13/16 in, 2.50-4, Standard Tire Rim Type, Center Mount Hub Position, 3 in Hub Length, Steel Hub Material, No Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.