Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Wheel, Sawtooth, 1-3/8" W

  • Mfr # 53CM82

  • Zoro # G2043942


product price: $16.69
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Type
Centered
Hub Length
3 1/2 in
Fits Axle Dia.
1/4"
Tread
Sawtooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53CM82
Zoro #
G2043942
UPC #
-
Country of Origin
China

Dimensions

Hub Length
3 1/2 in
Fits Axle Dia.
1/4"
Wheel Dia.
10 in
Wheel Width
3 in
Tire Rim Dia.
4 in
Tire Thickness
3 in
Bore Dia.
1/2 in
For Axle Size
1/2 in

Details

Item
Pneumatic Wheel
Caster Load Rating Range
Light-Medium Duty
Hub Type
Centered
Tread
Sawtooth
Caster Wheel/Tread Material
Rubber
Tire Sidewall No.
4.10/3.50-4
Load Rating
300 lb
Wheel Bearings
Ball
For Use With
Hand Truck, Pressure Washer, Leaf Blower, Air Compressor, Generator, Garden Cart, Nursery Cart, Utility Cart
Non-Marking
No
Frame Finish
Zinc
Application
Carts
Hub Material
Steel
Hub Color
Silver
Tread Color
Black
Ply
2
Wheel/Tread Material
Rubber
Load Rating Range
300 to 999 lb.
Hub Position
Center Mount
Tire Rim Type
Easy Maintenance
Wheel Type
Pneumatic
Includes Spanner Bushing
No
Load Capacity - Maximum
300 lb
Product Type
Pneumatic Wheel
Tread Shape
Standard

Description

Pneumatic Wheel, 300 lb Load Rating, Sawtooth Tread, 10 in Wheel Dia., 3 in Wheel Width, For Axle Size 1/2 in, 4.10/3.50-4, Easy Maintenance Tire Rim Type, Center Mount Hub Position, 3 1/2 in Hub Length, Steel Hub Material, No Non-Marking

Restrictions

WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.